25 x 22 in. 4 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Brushed Satin
Celebrity 25 x 22 in. 4 Hole Stainless Steel Single Bowl Drop-in Kitchen Sink in Brushed Satin
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- SINGLE BOWL: Bowl gives you uninterrupted space for household tasks.
- 20-GAUGE STAINLESS STEEL: Highest grade 20-gauge thickness and Type 304 stainless steel for everyday lasting durability, performance and finish.
- DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
- MADE IN THE USA: This Elkay product is proudly made in the USA.
- CENTER DRAIN: Drain is conveniently placed in the center of the sink.
- EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
- U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
- QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
- CABINET SIZE: Minimum cabinet size for this sink is 30".
- DRAIN OPENING: Sink drain opening measures 3-1/2".
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Multi-Family
- BAA Compliant:
- Yes
- Basin Depth:
- 10 in
- Basin Length:
- 21 in
- Basin Width:
- 15-3/4 in
- CSA Certified:
- CSA B45.4
- Capacity:
- 13.5 gal
- Collection:
- Celebrity
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Satin
- Depth:
- 10 in
- Drain Diameter:
- 3-1/2 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 20 ga
- Hardware Included:
- Yes
- Height:
- 10-1/4 in
- IAPMO Listed -:
- Yes
- Length:
- 25 in
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- 4 Hole
- Origin:
- Domestic
- Shape:
- Rectangular
- Side Spray:
- No
- Sink Bowl Size:
- 21 in x 15-3/4 in x 10 in
- Sink Depth:
- 10-1/4 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 25 in x 22 in
- Style:
- Traditional
- Thickness:
- 0.0351 in
- Weight:
- 11 lb
- Width:
- 22 in