Elkay Celebrity® 25 x 22 x 7 in. Single Bowl Top Mount 1 Hole

ECR25221

Manufacturer Part #: CR25221

Number of Holes

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Countertop mounting clips included
  • Full undercoating
  • Stainless steel 14 gauge
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • CENTER DRAIN: Drain is conveniently placed in the center of the sink.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 30".

SPECIFICATIONS

Color Finish
Brushed Satin
Color Finish Category
Stainless Steel
Height
7 in
Length
25 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday