Elkay

Celebrity® No-Hole 1-Bowl Topmount Laundry Sink in Brushed Satin

Part #EESE2020100  |  Manufacturer Part #ESE2020100

Color/Finish:
Brushed Satin

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • DROP-IN INSTALLATION: Sink is designed for drop-in installation to make the sink a focal point of your room.
  • SINGLE BOWL: Bowl gives you uninterrupted space for household tasks.
  • 20-GAUGE STAINLESS STEEL: Highest grade 20-gauge thickness and Type 304 stainless steel for everyday lasting durability, performance and finish.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • CENTER DRAIN: Drain is conveniently placed in the center of the sink.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for washing larger items and other household tasks.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 24".
  • MADE IN THE USA: This Elkay product is proudly made in the USA.

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

Application: Multi-Family

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.4

Collection: Celebrity®

Color Finish: Brushed Satin

Color Finish Category: Stainless Steel

Depth: 10-1/8 in

Drain Location: Center

Drain Opening: 3-1/2 in

Gauge: 20

Height: 10-1/8 in

IAPMO Listed: Yes

Installation Type: Drop-in

Length: 20 in

Material: Stainless Steel

Material Type: 304

Number Of Bowls: 1

Number of Holes: No Hole

Origin: Domestic

Overall Sink Size: 20 in x 20 in

Shape: Rectangular

Side Spray: No

Sink Bowl Size: 15-3/4 in x 14 in x 10 in

Sink Installation Type: Top Mount

Sink Material: Stainless Steel

Thickness: 0.0351 in

Width: 20 in