Elkay

Classic® 1-Hole 2-Bowl Self-rimming or Drop-in Kitchen Sink in Lustertone

Part #EDLR2918101  |  Manufacturer Part #DLR2918101

Color/Finish:
Lustertone

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes
  • Lustertone® finish: durable, fine linear grain means light scratches naturally blend into sink with time
  • Premium, 18 gauge, type 304 stainless steel construction
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.4

Capacity: 11.6 gal

Center Bowl Size: 12 in x 12 in x 9-7/8 in

Collection: Classic®

Color Finish: Lustertone

Color Finish Category: Stainless Steel

Depth: 10 in

Drain Location: Center

Drain Opening: 3-1/2 in

GSA Approved: No

Gauge: 18

Height: 10 in

IAPMO Listed: Yes

Length: 29 in

Material Type: 304

Number Of Bowls: 2

Number of Holes: 1 Hole

Origin: Domestic

Overall Sink Size: 29 in x 18 in

Right Bowl Size: 12 in x 12 in x 9-7/8 in

Shape: Rectangular

Side Spray: No

Sink Bowl Size: 12 in x 12 in x 9-7/8 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Stainless Steel

Sink Size Range: 26 in - 30 in

Thickness: 0.0461 in

Width: 18 in