Classic® 24-5/8 x 18-1/2 in. Composite Single Bowl Undermount Kitchen Sink in Mocha

Part #EELGU2522MC0FC  |  Item #8846358  |  Manufacturer Part #ELGU2522MC0FC

Color/Finish:
Mocha

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • EASY TO CLEAN & STAIN RESISTANT: Coordinate your sink color with your décor and style; washes clean with soapy water; food and liquid won't stain.
  • IMPACT, HEAT & SCRATCH RESISTANT: Molded from fine quartz sand to resist banging, chipping and scratches; heat safe up to 535° Fahrenheit.
  • MOCHA: A cozy and indulgent medium-brown hue.
  • HYGIENE PROTECTION: Material's ultrafine, nonporous structure means food and liquid won't stick to surface; prevents the spreading of bacteria.
  • QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • CABINET SIZE: Minimum cabinet size for this sink is 30".
  • KIT INCLUDES: ELGU2522MC0 sink, LK6000CR faucet, LKOBG2217SS bottom grid, LKQS35MC drain, LKCLKIT cleaning kit.

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.2]

Application: [Commercial, Residential]

Basin Depth: 9-1/2 in

Basin Length: 22-319/1000 in

CSA Certified: [CSA B125.1, CSA B125.2, CSA B45.5]

Collection: Classic®

Color Finish: Mocha

Color Finish Category: Browns

Deck Plate Included: No

Drain Diameter: 3-1/2 in

Drain Location: Rear Center

Drain Opening: 3-1/2 in

Faucet Connection Size: 3/8 in

Faucet Height: 15-1/4 in

Faucet Included: Yes

Faucet Material: Brass

Handle Type: Lever

Hardware Included: Yes

Height: 9-1/2 in

IAPMO Listed: Yes

Length: 24-149/250 in

Material Type: Quartz

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Number Of Bowls: 1

Number of Handles: Single Handle

Origin: Global

Overall Sink Size: 24-5/8 in x 18-1/2 in

Product Type: [Kitchen Sink, Kitchen Faucet, Grid, Drain, Cleaning Kit]

Shape: Rectangular

Side Spray: No

Sink Bowl Size: 22-5/16 in x 16-7/16 in x 9-1/2 in

Sink Depth: 9-1/2 in

Sink Installation Type: Undermount

Sink Material: Composite

Sink Size Range: 20 in - 25 in

Spout Height: 7-3/8 in

Spout Reach: 9 in

Spout Type: Swivel

Style: Transitional

Weight: 36

Width: 18-131/250 in