33 x 18-1/2 in. Composite Double Bowl Undermount Kitchen Sink in Mocha
Classic® 33 x 18-1/2 in. Composite Double Bowl Undermount Kitchen Sink in Mocha
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
- EASY TO CLEAN & STAIN RESISTANT: Coordinate your sink color with your décor and style; washes clean with soapy water; food and liquid won't stain.
- UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
- OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
- HYGIENE PROTECTION: Material's ultrafine, nonporous structure means food and liquid won't stick to surface; prevents the spreading of bacteria.
- QUIET: Material is naturally sound-deadening, minimizing sound and vibration for a quieter time at the sink.
- MOCHA: A cozy and indulgent medium-brown hue.
- IMPACT, HEAT & SCRATCH RESISTANT: Molded from fine quartz sand to resist banging, chipping and scratches; heat safe up to 535° Fahrenheit.
- KIT INCLUDES: ELGU3322MC0 sink, two LKOBG1516SS bottom grids, LKQD35MC drain, LKQS35MC drain, LKCLKIT cleaning kit.
- CABINET SIZE: Minimum cabinet size for this sink is 36".
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Application:
- Commercial, Residential
- Basin Depth:
- 9-1/2 in
- Basin Length:
- 28-1/2 in
- Basin Width:
- 16-3/16 in
- CSA Certified:
- CSA B125.2, CSA B45.5
- Collection:
- Classic®
- Color Finish Category:
- Browns
- Color Finish Name:
- Mocha
- Drain Diameter:
- 3-5/8 in
- Drain Location:
- Rear Center
- Drain Opening:
- 3-5/8 in
- Hardware Included:
- Yes
- Height:
- 9-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 33 in
- Material Type:
- Quartz
- Number of Bowls:
- 2
- Origin:
- Global
- Product Type:
- Kitchen Sink, Grid, Drain, Cleaning Kit
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14-1/4 in x 16-3/16 in x 8-13/16 in
- Sink Bowl Size, Right:
- 14-1/4 in x 16-3/16 in x 8-13/16 in
- Sink Depth:
- 9-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Composite
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 18-1/2 in
- Style:
- Transitional
- Weight:
- 43 lb
- Width:
- 18-1/2 in