Elkay

Cold Cartridge

Part #EA51948R  |  Manufacturer Part #A51948R

Cartridge Type:

Cold
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Cartridge Type: Cold

Faucet Part Type: Cartridge

Flow Rate: 4 gpm

Height: 2-21/100 in

Length: 117/125 in

Origin: Domestic

Side Spray: No

Type: EA51948R

Width: 117/125 in