0 items

Elkay Legacy Countertop Drinking Fountain in Stainless Steel

EDRKR10C

Color Finish

(Pricing is for Stainless Steel)

$344.4

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Attractive stainless steel modular drinking fountain can be installed into a surface of your choice
  • Basin resists corrosion
  • Chrome plated push-button bubbler is attractive and easy to clean
  • Rated for indoor or outdoor use

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI 61
ASME Specifications
ASME A112.19.3
Built-In Water Filter
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Collection
Legacy
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
Gauge
20
Height
1/4 in
IAPMO Listed
No
Installation Type
Countertop
Lead Law Compliant
Yes
Length
9-7/8 in
Material
Stainless Steel
Material Type
304L
NSF Certified
Yes
NSF Specifications
NSF 372
Origin
Domestic
Package Quantity
1
Self Contained Refrigerant
No
Side Spray
No
UL Listed
No
Width
9-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday