1-Bowl Dual Mount Kitchen Sink Kit in Polished Satin
Crosstown® 1-Bowl Dual Mount Kitchen Sink Kit in Polished Satin
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
- Geometric design offers straight sidewalls and a flat bottom for a modern look and more usable and easy to clean space
- ADA compliant when properly installed
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
- U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
- Includes ECTSRAD25226 sink, CTOBG2115SS bottom grid
- Offset drain: provides more usable space on the bottom of the sink and in the cabinet below
- KIT INCLUDES: ECTSRAD25226 sink, CTOBG2115SS bottom grid; save the time of having to purchase each item separately.
- CABINET SIZE: Minimum cabinet size for this sink is 30".
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Collection:
- Crosstown®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Faucet Center Size:
- 12 in
- GSA Approved:
- No
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- No
- Length:
- 25 in
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- 2 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 22-1/2 in x 16-3/4 in x 6 in
- Sink Depth:
- 6 in
- Sink Installation Type:
- Drop-in, Undermount, Sink Kits
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 25 in x 22 in
- Width:
- 22 in