Elkay
Crosstown™ 1-Bowl Rectangular Dual Mount Sink Kit in Polished Satin
Part #EECTSR13169BG0 | Manufacturer Part #ECTSR13169BG0
Product Details
- Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
- Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space
- Versatile design allows the sink to be installed as a top mount or undermount
- Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance
- Includes ECTSR13169 sink, CTBG0909SS bottom grid
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- CABINET SIZE: Minimum cabinet size for this sink is 18".
- KIT INCLUDES: ECTSR13169 sink, CTBG0909SS bottom grid; save the time of having to purchase each item separately.
Documents
Specifications
ADA Compliant: No
Application: Residential
CSA Certified: CSA B45.4
Capacity: 4.3 gal
Collection: Crosstown™
Depth: 9 in
Drain Location: Center
Drain Opening: 3-1/2 in
GSA Approved: No
Gauge: 18
IAPMO Listed: No
Number Of Bowls: 1
Number of Holes: No Hole
Origin: Global
Package Quantity: 1
Shape: Rectangular
Side Spray: No
Sink Bowl Size: 10-1/2 in x 10-3/4 in x 9 in
Sink Installation Type: Dual Mount
Sink Material: Stainless Steel
Sink Size Range: Less than 20 in