Elkay

Crosstown® 1-Bowl Undermount Kitchen Sink in Polished Satin (Less Hole)

Part #EEFU211510DBG  |  Manufacturer Part #EFU211510DBG

Color/Finish:
Polished Satin

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • 16-GAUGE STAINLESS STEEL: Premium 16-gauge thickness and Type 304 stainless steel for immense durability, performance and lustrous beauty.
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • ZERO RADIUS CORNERS: Perfectly squared corners give the sink a flat bottom with more usable space inside.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • CROSS BREAKS: Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance.
  • KIT INCLUDES: EFU211510 sink, LKFOBG2115SS bottom grid, LK99 drain; save the time of having to purchase each item separately.

Specifications

ADA Compliant: No

Application: Residential

CSA Certified: CSA B125.2, CSA B45.4

Capacity: 14.2 gal

Collection: Crosstown®

Depth: 10 in

Drain Location: Rear Center

Drain Opening: 3-1/2 in

GSA Approved: No

Gauge: 16

IAPMO Listed: No

Installation Type: Sink Kits, Undermount

Number Of Bowls: 1

Number of Holes: No Hole

Origin: Global

Shape: Rectangular

Side Spray: No

Sink Bowl Size: 21 in x 15-3/4 in x 10 in

Sink Installation Type: Sink Kits, Undermount

Sink Material: Stainless Steel

Sink Size Range: 20 in - 25 in