Elkay Crosstown™ 10 in. 1-Bowl Undermount Kitchen Sink with Rear Center Drain in Polished Satin

EEFRU211510DBG

Manufacturer Part #: EFRU211510DBG

Color/Finish

(Pricing is for Stainless Steel)

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • Geometric design offers straight sidewalls and a flat bottom for a modern look and more usable and easy to clean space
  • Cross breaks: creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance
  • Premium, 16 gauge, type 304 stainless steel construction
  • Includes EFRU211510 sink, LKFOBG2115SS bottom grid, LK99 drain
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • CROSS BREAKS: Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance.
  • KIT INCLUDES: EFRU211510 sink, LKFOBG2115SS bottom grid, LK99 drain; save the time of having to purchase each item separately.

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CSA Certified
CSA B45.4
Capacity
14 gal
Collection
Crosstown™
Depth
10 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
GSA Approved
No
Gauge
16
IAPMO Listed
No
Number Of Bowls
1
Package Quantity
1
Shape
Rectangular
Sink Bowl Size
21 in x 15-3/4 in x 10 in
Sink Installation Type
Undermount
Sink Material
Stainless Steel
Sink Size Range
20 in - 25 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday