Elkay Crosstown® 15 x 15 in. 1 Hole Drop-in and Undermount Stainless Steel Bar Sink in Polished Satin

EECTSR15159BG1

Manufacturer Part #: ECTSR15159BG1

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • Geometric design offers straight sidewalls and a flat bottom for a modern look and more usable and easy to clean space
  • Dual mount: versatile design allows the sink to be installed as a top mount or undermount
  • Cross breaks: creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance
  • Includes ECTSR15159 sink, CTBG1108SS bottom grid
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 18".
  • KIT INCLUDES: ECTSR15159 sink, CTBG1108SS bottom grid; save the time of having to purchase each item separately.

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CSA Certified
CSA B45.4
Capacity
4.7 gal
Collection
Crosstown®
Depth
9 in
Drain Location
Center
Drain Opening
3-1/2 in
Gauge
18
Height
9 in
IAPMO Listed
Yes
Number Of Bowls
1
Number of Holes
1 Hole
Origin
Global
Package Quantity
1
Side Spray
No
Sink Bowl Size
12-1/2 in x 9-3/4 in x 9 in
Sink Depth
9 in
Sink Installation Type
Self-rimming/Drop-in, Undermount
Sink Material
Stainless Steel
Sink Size Range
Less than 20 in
Width
15 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday