16 ga 2-Bowl Undermount 304 Stainless Steel Kitchen Sink in Polished Satin (Less Hole)
Crosstown® 16 ga 2-Bowl Undermount 304 Stainless Steel Kitchen Sink in Polished Satin (Less Hole)
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 16-GAUGE STAINLESS STEEL: Premium 16-gauge thickness and Type 304 stainless steel for immense durability, performance and lustrous beauty.
- QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
- UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
- TWO BOWLS, DIFFERENT SIZES: Use bowls independently; wash dishes on one side, while keeping the other bowl available for smaller tasks.
- LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
- EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
- REVERSIBLE DESIGN: Sink can be installed with large bowl on the left or right.
- TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
- KIT INCLUDES: EFRU321910 sink, one LKFBG2115SS bottom grid, one LK99 drain; save the time of having to purchase each item separately.
- CROSS BREAKS: Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2, ASME A112.19.3
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4, CSA B125.2
- Collection:
- Crosstown®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Satin
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- IAPMO Listed -:
- No
- Length:
- 32-1/4 in
- Material Type:
- 304
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 7-1/2 in x 15-3/4 in x 6 in
- Sink Bowl Size, Right:
- 21 in x 15-3/4 in x 10 in
- Sink Depth:
- 10 in
- Sink Installation Type:
- Undermount, Sink Kits
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 32-1/4 in x 18-1/4 in
- Width:
- 18-1/4 in