Elkay Crosstown™ 16 x 16 in. Grid in Stainless Steel

EGFOBG1717SS

Manufacturer Part #: GFOBG1717SS

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Custom sized: designed to cover the bottom of specific Elkay sink bowls
  • Corrosion resistant: constructed of solid stainless steel to resist corrosion
  • Specially designed feet protect sink bottom to keep it looking great
  • Convenient drain opening: properly positioned opening provides easy access to drain or disposer
  • Dishwasher safe: fits inside the dishwasher for convenient cleaning

SPECIFICATIONS

Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
11/16 in
Length
16 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday