Elkay

Crosstown® 16 x 18-1/2 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Polished Satin

Part #EEFU131610TC  |  Manufacturer Part #EFU131610TC

Color/Finish:
Polished Satin

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • 16-GAUGE STAINLESS STEEL: Premium 16-gauge thickness and Type 304 stainless steel for immense durability, performance and lustrous beauty.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • ZERO RADIUS CORNERS: Perfectly squared corners give the sink a flat bottom with more usable space inside.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • CROSS BREAKS: Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance.

Specifications

ADA Compliant: No

ASME Specifications: [ASME A112.18.2, ASME A112.19.3]

Application: Residential

CSA Certified: [CSA B125.2, CSA B45.4]

Collection: Crosstown®

Color Finish: Polished Satin

Color Finish Category: Stainless Steel

Depth: 10 in

Drain Location: Rear Center

Drain Opening: 3-1/2 in

Gauge: 16

Height: 10 in

IAPMO Listed: Yes

Installation Type: Undermount

Length: 16 in

Material: Stainless Steel

Material Type: 304

Number Of Bowls: 1

Number of Holes: No Hole

Origin: Global

Overall Sink Size: 16 in x 18-1/2 in

Shape: Rectangular

Sink Bowl Size: 13-1/2 in x 16 in x 10 in

Sink Depth: 10 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: Less than 20 in

Width: 18-1/2 in