Elkay

Crosstown 17-3/8 x 14-3/8 x 1-1/4 in. Bottom Grid in Polished Stainless Steel

Part #ECTXBG1815  |  Manufacturer Part #CTXBG1815

Color/Finish:
Polished Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Custom Sized: Designed to cover the bottom of specific Elkay sink bowls.
  • Corrosion Resistant: Constructed of solid stainless steel to resist corrosion.
  • Protects Sink Bottom: Specially designed feet protect sink bottom to keep it looking great.
  • Convenient Drain Opening: Properly positioned opening provides easy access to drain or disposer.
  • Dishwasher Safe: Fits inside the dishwasher for convenient cleaning.
  • Increase Functionality: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.

Specifications

CARB OTC LEED Compliant: No

Collection: Crosstown

Color Finish: Polished Stainless Steel

Color Finish Category: Stainless Steel

GSA Approved: No

Height: 1-1/4 in

IAPMO Listed: No

Length: 17-3/8 in

Material: Stainless Steel

Origin: Global

Product Type: Grid

Shape: Rectangular

Side Spray: No

Size: 17-3/8 in x 14-3/8 in x 1-1/4 in

Width: 14-3/8 in