Crosstown® 18-1/8 x 16-1/8 in. Bottom Grid in Polished Stainless Steel

Part #ECTXFBG1816  |  Item #7781842  |  Manufacturer Part #CTXFBG1816

$ 54.89 EACH

Color/Finish:
Polished Stainless Steel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
  • CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
  • POT FILLER: Wall mount design is perfect for filling large pots on the stove.
  • DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.
  • CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
  • INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.

Specifications

Application: [Residential, Multi-Family]

CARB OTC LEED Compliant: No

Collection: Crosstown®

Color Finish: Polished Stainless Steel

Color Finish Category: Stainless Steel

GSA Approved: No

Height: 1-131/500 in

IAPMO Listed: No

Length: 18-1/8 in

Material: Stainless Steel

Origin: Global

Side Spray: No

Width: 16-1/8 in