33 x 22 in. 5 Hole Stainless Steel Double Bowl Dual Mount Kitchen Sink

You last purchased this on
 
Elkay

Crosstown® 33 x 22 in. 5 Hole Stainless Steel Double Bowl Dual Mount Kitchen Sink

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Crosstown® 33 x 22 in. 5 Hole Stainless Steel Double Bowl Dual Mount Kitchen Sink

  • Fast #
  • Part #EECTSRA33229BG5
  • Item #7273749
  • Manufacturer Part #ECTSRA33229BG5
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • SLIM RIM: Install sink as a top mount or undermount; ultra thin, flat rim virtually eliminates the barrier between sink and counter for a clean look.
  • DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
  • AQUA DIVIDE: Low center divider allows pan handles to extend over center and makes it easy to wash large items, like baking sheets, over both bowls.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
  • Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • KIT INCLUDES: ECTSRA33229BG sink, CTOBG1315SS bottom grid; save the time of having to purchase each item separately.
  • CABINET SIZE: Minimum cabinet size for this sink is 36".
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4
Collection:
Crosstown®
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Satin
Depth:
9 in
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Faucet Center Size:
12 in
Gauge (metal):
18 ga
IAPMO Listed -:
Yes
Material Type:
304
Number of Bowls:
2
Number of Holes:
5 Hole
Origin:
Global
Package Quantity:
1
Shape:
Rectangular
Side Spray:
No
Sink Bowl Size:
14-3/4 in x 16-3/4 in x 9 in
Sink Bowl Size, Center:
14-3/4 in x 16-3/4 in x 9 in
Sink Bowl Size, Right:
14-3/4 in x 16-3/4 in x 9 in
Sink Installation Type:
Dual Mount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
33 in x 22 in