14-1/8 x 19-3/8 x 1-1/4 in. Stainless Steel Bottom Grid

You last purchased this on
 
Elkay

Crosstown 14-1/8 x 19-3/8 x 1-1/4 in. Stainless Steel Bottom Grid

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Crosstown 14-1/8 x 19-3/8 x 1-1/4 in. Stainless Steel Bottom Grid

  • Fast #
  • Part #ECTXBG1914
  • Item #7607780
  • Manufacturer Part #CTXBG1914
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Corrosion resistant: Constructed of solid stainless steel to resist corrosion
  • Protects sink bottom: Specially designed feet protect sink bottom to keep it looking great
  • Custom sized: Designed to cover the bottom of specific Elkay sink bowls
  • Increase functionality: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier
  • Convenient drain opening: Properly positioned opening provides easy access to drain or disposer
  • Dishwasher safe: Fits inside the dishwasher for convenient cleaning
  • Requires Certification

Specifications

Collection:
Crosstown
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless Steel
Height:
1-1/4 in
Material:
Stainless Steel
Origin:
Global
Product Type:
Bottom Grid
Shape:
Rectangular
Side Spray:
No
Size:
14-1/8 in x 19-3/8 in
Style:
Contemporary
Weight:
2.4 lb
Width:
14-1/8 in