31-1/2 x 18-1/2 in. Stainless Steel Double Bowl Undermount Kitchen Sink

You last purchased this on
 
Elkay

Crosstown® 31-1/2 x 18-1/2 in. Stainless Steel Double Bowl Undermount Kitchen Sink

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Crosstown® 31-1/2 x 18-1/2 in. Stainless Steel Double Bowl Undermount Kitchen Sink

  • Fast #
  • Part #EECTRU31179
  • Item #4668940
  • Manufacturer Part #ECTRU31179
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Geometric design offers straight sidewalls and a flat bottom for a modern look and more usable and easy to clean space
  • Cross breaks: creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • CROSS BREAKS: Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
  • Premium, 18 gauge, type 304 stainless steel construction
  • CABINET SIZE: Minimum cabinet size for this sink is 36".
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Capacity:
18.7 gal
Collection:
Crosstown®
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Satin
Depth:
9 in
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
Height:
9 in
IAPMO Listed -:
Yes
Length:
31-1/2 in
Material Type:
304L
Number of Bowls:
2
Number of Holes:
No Hole
Origin:
Global
Package Quantity:
1
Side Spray:
No
Sink Bowl Size:
14-1/2 in x 17 in x 9 in
Sink Bowl Size, Right:
14-1/2 in x 17 in x 9 in
Sink Depth:
9 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
31-1/2 in x 18-1/2 in
Width:
18-1/2 in