Elkay

Crosstown® 2-Bowl Stainless Steel Undermount Kitchen Sink in Polished Satin

Part #EEFULB331810CDB  |  Manufacturer Part #EFULB331810CDB

Color/Finish:
Polished Satin

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Right bowl size: 13-1/2" x 16" x 10"
  • Reversible design
  • Reversible design: sink can be installed with large bowl on the left or right
  • Sound Guard® sound deadening
  • Satin finish
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • CROSS BREAKS: Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 36".

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

Application: Residential

CSA Certified: CSA B45.4

Center Bowl Size: 13-1/2 in x 16 in x 10 in

Collection: Crosstown®

Color Finish: Polished Satin

Color Finish Category: Stainless Steel

Depth: 10 in

Drain Location: Center

Drain Opening: 3-1/2 in

Gauge: 16

Height: 10 in

IAPMO Listed: Yes

Length: 33 in

Material Type: 304

Number Of Bowls: 2

Number of Holes: No Hole

Overall Sink Size: 33 in x 18-1/2 in

Right Bowl Size: 13-1/2 in x 16 in x 10 in

Sink Bowl Size: 11-1/2 in x 16 in x 10 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: 31 in - 35 in

Width: 18-1/2 in