Elkay

Crosstown™ 2-Bowl Undermount Kitchen Sink in Stainless Steel

Part #EEFRU3219  |  Manufacturer Part #EFRU3219

Color/Finish:
Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • Geometric design offers straight sidewalls and a flat bottom for a modern look and more usable and easy to clean space
  • Reversible design: sink can be installed with large bowl on the left or right
  • Cross breaks: creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance
  • Premium, 16 gauge, type 304 stainless steel construction
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • TWO BOWLS, DIFFERENT SIZES: Use bowls independently; wash dishes on one side, while keeping the other bowl available for smaller tasks.
  • CROSS BREAKS: Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 36".

Specifications

ADA Compliant: No

Application: Residential

CSA Certified: CSA B45.4

Center Bowl Size: 21 in x 15-3/4 in x 8 in

Collection: Crosstown™

Depth: 8 in

Drain Location: Center

Drain Opening: 3-1/2 in

Gauge: 16

IAPMO Listed: Yes

Number Of Bowls: 2

Number of Holes: No Hole

Right Bowl Size: 21 in x 15-3/4 in x 8 in

Sink Bowl Size: 7-1/2 in x 15-3/4 in x 6 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: 31 in - 35 in