25-1/2 x 18-1/2 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Polished Satin

This product has been replaced by

Elkay Polished Satin 25-1/2 x 18-1/2 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink
Elkay 25-1/2 x 18-1/2 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Polished Satin
Manufacturer Part #ECTRU24179RT
You last purchased this on
 
Elkay

Crosstown® 25-1/2 x 18-1/2 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Polished Satin

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Elkay Polished Satin 25-1/2 x 18-1/2 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink
Elkay 25-1/2 x 18-1/2 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Polished Satin
Manufacturer Part #ECTRU24179RT
Elkay

Crosstown® 25-1/2 x 18-1/2 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Polished Satin

  • Fast #
  • Part #EECTRU24179R
  • Item #4668937
  • Manufacturer Part #ECTRU24179R
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Satin Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Double bowls of equal size conveniently use bowls independently for washing, soaking, rinsing, drying and other household task
  • Quiet sound-deadening pad minimizes sound and vibration for a quieter time at the sink
  • Repairable finish is scratch resistant to heavy-duty use, deep scratches are repairable, lustrous grain reflects light evenly for high shine
  • High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roaster
  • Highest quality 18-gauge thickness and type 304 stainless steel for lasting durability, performance and lustrous beauty
  • U-channel installation mounting clips placed inside the channel before installation mean less time under the sink for an easier install
  • Sink is designed for drop-in installation to make the sink a focal point of your room
  • Large capacity straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes, easy to clean
  • Made in USA
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Crosstown®
Color Finish Category:
Greys
Color Finish Name:
Polished Satin
Drain Location:
Rear Right
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
IAPMO Listed -:
Yes
Material Type:
304
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
24 in x 17 in x 9 in
Sink Depth:
9 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
25-1/2 in x 18-1/2 in x 9 in