Elkay Crosstown® 25 x 22 in. 3 Hole Stainless Steel Single Bowl Dual Mount and Drop-in Kitchen Sink

EECTSR25229BG3

Manufacturer Part #: ECTSR25229BG3

Number of Holes

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • Geometric design offers straight sidewalls and a flat bottom for a modern look and more usable and easy to clean space
  • Dual mount: versatile design allows the sink to be installed as a top mount or undermount
  • Cross breaks: creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance
  • Includes ECTSR25229 sink, CTOBG2115SS bottom grid
  • SLIM RIM: Install sink as a top mount or undermount; ultra thin, flat rim virtually eliminates the barrier between sink and counter for a clean look.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • KIT INCLUDES: ECTSR25229 sink, CTOBG2115SS bottom grid; save the time of having to purchase each item separately.

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CSA Certified
CSA B45.4
Capacity
14.4 gal
Center Size
4 in
Collection
Crosstown®
Depth
9 in
Drain Location
Center
Drain Opening
3-1/2 in
Gauge
18
Height
9 in
IAPMO Listed
Yes
Number Of Bowls
1
Number of Holes
3 Hole
Origin
Global
Package Quantity
1
Side Spray
No
Sink Bowl Size
22-1/2 in x 16-3/4 in x 9 in
Sink Installation Type
Dual Mount, Self-rimming/Drop-in
Sink Material
Stainless Steel
Sink Size Range
20 in - 25 in
Width
22 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday