3-Bowl Undermount Sink Kit in Polished Satin
Crosstown™ 3-Bowl Undermount Sink Kit in Polished Satin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Perfectly squared corners give the sink a flat bottom with more usable space inside
- Cross breaks: creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance
- Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
- CROSS BREAKS: Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance.
- LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
- EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
- Includes EFU402010 sink, LKFOBG1418SS bottom grid, LKFOBG1316SS bottom grid, 2 LK99 drains
- Premium, 16 gauge, type 304 stainless steel construction
- KIT INCLUDES: EFU402010 sink, one LKFOBG1418SS bottom grid, one LKFOBG1316SS bottom grid, two LK99 drains.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2, ASME A112.19.3
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4, CSA B125.2
- Collection:
- Crosstown™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Satin
- Depth:
- 10 in
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- GSA Approved:
- No
- Gauge (metal):
- 16 ga
- IAPMO Listed -:
- Yes
- Material Type:
- 304
- Number of Bowls:
- 3
- Number of Holes:
- No Hole
- Sink Bowl Size:
- 7-1/2 in x 16 in x 6 in
- Sink Bowl Size, Center:
- 14 in x 18 in x 10 in
- Sink Bowl Size, Right:
- 13-1/2 in x 16 in x 10 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Greater than 36 in
- Sink Size, Overall:
- 40 in x 20-1/2 in