Elkay

Crosstown® 30-1/2 x 18-1/2 in. Stainless Steel Single Bowl Undermount Kitchen Sink

Part #EEFRU281610  |  Manufacturer Part #EFRU281610

Number of Holes:

No Hole
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Covered corners
  • Sound Guard® sound deadening
  • Cross breaks: creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance
  • Premium, 16 gauge, type 304 stainless steel construction
  • TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • CROSS BREAKS: Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".

Specifications

ADA Compliant: No

Application: Residential

CSA Certified: CSA B45.4

Capacity: 19 gal

Collection: Crosstown®

Depth: 10 in

Drain Location: Rear Center

Drain Opening: 3-1/2 in

Gauge: 16

IAPMO Listed: Yes

Number Of Bowls: 1

Number of Holes: No Hole

Origin: Global

Package Quantity: 1

Side Spray: No

Sink Bowl Size: 28 in x 16 in x 10 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: 31 in - 35 in