31-1/2 x 18-1/2 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Polished Satin

This product has been replaced by

Elkay Polished Satin 31-1/2 x 18-1/2 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink
Elkay 31-1/2 x 18-1/2 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Polished Satin
Manufacturer Part #ECTRU30179RT
You last purchased this on
 
Elkay

Crosstown® 31-1/2 x 18-1/2 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Polished Satin

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Elkay Polished Satin 31-1/2 x 18-1/2 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink
Elkay 31-1/2 x 18-1/2 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Polished Satin
Manufacturer Part #ECTRU30179RT
Elkay

Crosstown® 31-1/2 x 18-1/2 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Polished Satin

  • Fast #
  • Part #EECTRU30179R
  • Item #4668939
  • Manufacturer Part #ECTRU30179R
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Satin Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Geometric design offers straight sidewalls and a flat bottom for a modern look and more usable and easy to clean space
  • Cross breaks: creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • CROSS BREAKS: Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
  • Premium, 18 gauge, type 304 stainless steel construction
  • CABINET SIZE: Minimum cabinet size for this sink is 36".
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Crosstown®
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Satin
Drain Location:
Rear Right
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
IAPMO Listed -:
Yes
Length:
31-1/2 in
Material Type:
304
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Sink Bowl Size:
30 in x 17 in x 9 in
Sink Depth:
9 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
31-1/2 in x 18-1/2 in
Width:
18-1/2 in