18 GA SS 32.5 X 20.5 X 9 2B U

You last purchased this on
 
Elkay

Crosstown® 18 GA SS 32.5 X 20.5 X 9 2B U

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Crosstown® 18 GA SS 32.5 X 20.5 X 9 2B U

  • Fast #
  • Part #EECTRUD31199RS2
  • Item #7274012
  • Manufacturer Part #ECTRUD31199RS2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Elite Satin Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • WATER DECK: A lowered faucet deck directs water into the sink to help keep the countertop dry and free from buildup.
  • CROSS BREAKS: Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
  • SOUND GUARD: Pads and undercoating enhance sound-deadening performance for a quieter time at the sink.
  • CABINET SIZE: Minimum cabinet size for this sink is 36".
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Multi-Family
CSA Certified:
CSA B45.4
Collection:
Crosstown®
Color Finish Category:
Stainless Steel
Color Finish Name:
Elite Satin
Depth:
9 in
Drain Diameter:
3-1/2 in
Drain Location:
Rear Center, Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
Hardware Included:
Yes
Height:
8-1/16 in
IAPMO Listed -:
Yes
Length:
33 in
Material Type:
301
Number of Bowls:
2
Number of Holes:
4 Hole
Origin:
Global
Side Spray:
No
Sink Bowl Size:
16 in x 19 in x 9 in
Sink Bowl Size, Center:
14 in x 16 in x 9 in
Sink Bowl Size, Left:
16 in x 19 in x 9 in
Sink Bowl Size, Right:
14 in x 16 in x 9 in
Sink Depth:
8-1/16 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
32-1/2 in x 20-1/2 in
Style:
Contemporary
Thickness:
0.0461 in
Type:
EECTRUD31199RS2
Weight:
22 lb
Width:
22 in