Crosstown® 32-1/2 x 20-1/2 in. 2 Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Polished Satin

Part #EECTRUD31199RDBGS2  |  Item #7273795  |  Manufacturer Part #ECTRUD31199RDBGS2

$ 452.10 EACH

Number of Holes:

2 Hole

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • WATER DECK: A lowered faucet deck directs water into the sink to help keep the countertop dry and free from buildup.
  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • SOUND GUARD: Pads and undercoating enhance sound-deadening performance for a quieter time at the sink.
  • TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • CROSS BREAKS: Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • KIT INCLUDES: ECTRUD31199R sink, GFOBG1619SS bottom grid, GFOBG1416SS bottom grid, two LK35 drains.

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

Application: [Residential, Commercial]

CSA Certified: CSA B45.4

Center Bowl Size: 14 in x 16 in x 9 in

Collection: Crosstown®

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 9 in

Drain Location: [Rear Center, Rear Center]

Drain Opening: 3-1/2 in

Gauge: 18

Hardware Included: Yes

Height: 72 in

IAPMO Listed: Yes

Length: 32-1/2 in

Material Type: 304

Number Of Bowls: 2

Number of Holes: 2 Hole

Origin: Global

Overall Sink Size: 32-1/2 in x 20-1/2 in

Right Bowl Size: 14 in x 16 in x 9 in

Shape: Rectangular

Side Spray: No

Sink Bowl Size Left: 16 in x 19 in x 9 in

Sink Depth: 9 in

Sink Installation Type: Undermount

Sink Material: Stainless Steel

Sink Size Range: 30 in - 35 in

Style: Contemporary

Thickness: 0.0461 in

Weight: 27

Width: 61 in