32-1/4 x 18-1/4 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Polished Satin

You last purchased this on
 
Elkay

Crosstown® 32-1/4 x 18-1/4 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Polished Satin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Crosstown® 32-1/4 x 18-1/4 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Polished Satin

  • Fast #
  • Part #EEFRU321910T
  • Item #7627762
  • Manufacturer Part #EFRU321910T
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Satin Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 16-GAUGE STAINLESS STEEL: Premium 16-gauge thickness and Type 304 stainless steel for immense durability, performance and lustrous beauty.
  • SOUND GUARD: Pads and undercoating enhance sound-deadening performance for a quieter time at the sink.
  • UNDERMOUNT INSTALLATION: Sink is installed beneath the countertop creating a seamless appearance between the sink and the countertop.
  • TWO BOWLS, DIFFERENT SIZES: Use bowls independently; wash dishes on one side, while keeping the other bowl available for smaller tasks.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • REVERSIBLE DESIGN: Sink can be installed with large bowl on the left or right.
  • TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CROSS BREAKS: Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Crosstown®
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Satin
Depth:
10 in
Drain Diameter:
3-1/2 in
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
Hardware Included:
Yes
Height:
10 in
IAPMO Listed -:
Yes
Length:
32-1/4 in
Material Type:
304
Number of Bowls:
2
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Side Spray:
No
Sink Bowl Size, Center:
21 in x 15-3/4 in x 10 in
Sink Bowl Size, Left:
7-1/2 in x 15-3/4 in x 6 in
Sink Bowl Size, Right:
21 in x 15-3/4 in x 10 in
Sink Depth:
10 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Style:
Transitional
Thickness:
0.0581 in
Weight:
35.5 lb
Width:
18-1/4 in