33 x 22 in. 2-Hole 2-Bowl Dual Mount 304 Stainless Steel Kitchen Sink with Rear Center Drain in Polished Satin
Crosstown® 33 x 22 in. 2-Hole 2-Bowl Dual Mount 304 Stainless Steel Kitchen Sink with Rear Center Drain in Polished Satin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- SLIM RIM: Install sink as a top mount or undermount; ultra thin, flat rim virtually eliminates the barrier between sink and counter for a clean look.
- DOUBLE BOWLS OF EQUAL SIZE: Conveniently use bowls independently for washing, soaking, rinsing, drying and other household tasks.
- AQUA DIVIDE: Low center divider allows pan handles to extend over center and makes it easy to wash large items, like baking sheets, over both bowls.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
- U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
- QUIET: Sound-deadening material minimizes sound and vibration for a quieter time at the sink.
- Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
- KIT INCLUDES: ECTSRA33229BG sink, CTOBG1315SS bottom grid; save the time of having to purchase each item separately.
- CABINET SIZE: Minimum cabinet size for this sink is 36".
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Crosstown®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Satin
- Depth:
- 9 in
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- Height:
- 9 in
- IAPMO Listed -:
- Yes
- Length:
- 33 in
- Material Type:
- 304
- Number of Bowls:
- 2
- Number of Holes:
- 2 Hole
- Origin:
- Global
- Side Spray:
- No
- Sink Bowl Size:
- 14-3/4 in x 16-3/4 in x 9 in
- Sink Bowl Size, Center:
- 14-3/4 in x 16-3/4 in x 9 in
- Sink Bowl Size, Right:
- 14-3/4 in x 16-3/4 in x 9 in
- Sink Installation Type:
- Dual Mount, Sink Kits
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 22 in
- Type:
- EECTSRA33229BGFR2
- Width:
- 22 in