Elkay Crosstown® 33 x 22 in. 4 Hole Stainless Steel Double Bowl Drop-in and Undermount Kitchen Sink

EECTSRAD33226BG4

Manufacturer Part #: ECTSRAD33226BG4

Number of Holes

4 Hole

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • ADA compliant when properly installed
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • Geometric design offers straight sidewalls and a flat bottom for a modern look and more usable and easy to clean space
  • Offset drain: provides more usable space on the bottom of the sink and in the cabinet below
  • Includes CTOBG1315SS bottom grid
  • TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 36".
  • Includes one CTOBG1315SS bottom grid.

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Residential
CSA Certified
CSA B45.4
Capacity
12.4 gal
Center Bowl Size
14-3/4 in x 16-3/4 in x 6 in
Center Size
12 in
Collection
Crosstown®
Depth
6 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
Gauge
18
Height
6 in
IAPMO Listed
No
Installation Type
Drop-in, Sink Kits, Undermount
Number Of Bowls
2
Number of Holes
4 Hole
Origin
Global
Package Quantity
1
Right Bowl Size
14-3/4 in x 16-3/4 in x 6 in
Shape
Rectangular
Side Spray
No
Sink Bowl Size
14-3/4 in x 16-3/4 in x 6 in
Sink Installation Type
Self-rimming/Drop-in, Undermount
Sink Material
Stainless Steel
Sink Size Range
31 in - 35 in
Width
22 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday