33 x 22 in. No Hole Stainless Steel Single Bowl Dual Mount Kitchen Sink in Polished Satin

You last purchased this on
 
Elkay

Crosstown® 33 x 22 in. No Hole Stainless Steel Single Bowl Dual Mount Kitchen Sink in Polished Satin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Crosstown® 33 x 22 in. No Hole Stainless Steel Single Bowl Dual Mount Kitchen Sink in Polished Satin

  • Fast #
  • Part #EECTSRS33229TBG0
  • Item #7598020
  • Manufacturer Part #ECTSRS33229TBG0
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • SINGLE BOWL: Bowl gives you uninterrupted space for washing and stacking dishes or other household tasks.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • SLIM RIM: Install sink as a drop-in or undermount; ultrathin, flat rim virtually eliminates the barrier between sink and counter for a clean look.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
  • SOUND GUARD: Pads and undercoating enhance sound-deadening performance for a quieter time at the sink.
  • KIT INCLUDES: ECTSRS33229T sink, CTXBG2915 bottom grid; save the time of having to purchase each item separately.
  • CABINET SIZE: Minimum cabinet size for this sink is 36".
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
Basin Depth:
9 in
Basin Length:
30-1/2 in
Basin Width:
16-3/4 in
CSA Certified:
CSA B45.4
Collection:
Crosstown®
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Satin
Depth:
9 in
Drain Diameter:
3-1/2 in
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
18 ga
Hardware Included:
Yes
Height:
9 in
IAPMO Listed -:
Yes
Length:
33 in
Material Type:
304
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Side Spray:
No
Sink Bowl Size:
30-1/2 in x 16-3/4 in x 9 in
Sink Depth:
9 in
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
33 in x 22 in
Style:
Transitional
Thickness:
0.0461 in
Weight:
27 lb
Width:
22 in