Crosstown® 33 x 22 in. 1-Hole Stainless Steel Double Bowl Dual Mount Kitchen Sink with Sound Dampening - Includes Bottom Grids

Part #EECTSRAO33229BG1  |  Manufacturer Part #ECTSRAO33229BG1

Starting at
$ 596.75 EACH

Color/Finish:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • AQUA DIVIDE: Low center divider allows pan handles to extend over center and makes it easy to wash large items, like baking sheets, over both bowls.
  • SLIM RIM: Install sink as a drop-in or undermount; ultrathin, flat rim virtually eliminates the barrier between sink and counter for a clean look.
  • 18-GAUGE STAINLESS STEEL: Highest quality 18-gauge thickness and Type 304 stainless steel for lasting durability, performance and lustrous beauty.
  • SOUND GUARD: Pads and undercoating enhance sound-deadening performance for a quieter time at the sink.
  • TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • KIT INCLUDES: ECTSRO33229R sink, one CTOBG1515SS bottom grid; save the time of having to purchase each item separately.
  • Exclusively available at Ferguson and Build.com.

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

Application: Residential

Basin Depth: 9 in

CSA Certified: CSA B45.4

Center Bowl Size: 12 in x 16-3/4 in x 9 in

Collection: Crosstown®

Color Finish: Polished Satin

Color Finish Category: Stainless Steel

Depth: 9 in

Drain Diameter: 3-1/2 in

Drain Location: Rear Center

Drain Opening: 3-1/2 in

Faucet Included: No

Gauge: 18

Hardware Included: Yes

Height: 9 in

IAPMO Listed: Yes

Length: 33 in

Material Type: 304

Number Of Bowls: 2

Number of Holes: 1 Hole

Origin: Global

Overall Sink Size: 33 in x 22 in

Overflow Included Yes or No: No

Right Bowl Size: 12 in x 16-3/4 in x 9 in

Shape: Rectangular

Side Spray: No

Sink Bowl Size Left: 17-1/2 in x 16-3/4 in x 9 in

Sink Depth: 9 in

Sink Installation Type: [Drop-in, Undermount]

Sink Material: Stainless Steel

Sink Size Range: 30 in - 35 in

Style: Contemporary

Thickness: 0.0461 in

Type: EECTSRAO33229BG1

Width: 22 in