35-7/8 x 20-5/16 in. Stainless Steel Single Bowl Interchangeable Apron Farmhouse Kitchen Sink with Sound Dampening in Polished Satin

You last purchased this on
 
Elkay

Crosstown® 35-7/8 x 20-5/16 in. Stainless Steel Single Bowl Interchangeable Apron Farmhouse Kitchen Sink with Sound Dampening in Polished Satin

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elkay

Crosstown® 35-7/8 x 20-5/16 in. Stainless Steel Single Bowl Interchangeable Apron Farmhouse Kitchen Sink with Sound Dampening in Polished Satin

  • Fast #
  • Part #ECTXF134179R
  • Item #7781839
  • Manufacturer Part #CTXF134179R
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Satin Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • MIXED MATERIALS: Pair the classic durability of a stainless sink with colorful aprons in stainless steel and fireclay to match your style and mood.
  • ITEMS SOLD SEPARATELY: Crosstown sink for Interchangeable Apron feature and Interchangeable Aprons are purchased separately.
  • SEVEN APRON COLORS: Select from six beautiful stainless hues of red, blue, black, silver, gold and copper, or go with a crisp white in fireclay.
  • SOUND GUARD: Pads and undercoating enhance sound-deadening performance for a quieter time at the sink.
  • 16-GAUGE STAINLESS STEEL: Premium 16-gauge thickness and Type 304 stainless steel for immense durability, performance and lustrous beauty.
  • TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
  • QUICK AND EASY APRON SWAP: Change the apron without removing or reinstalling sink; change seasonally or give kitchen a new look from day to night.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • CROSS BREAKS: Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Foodservice
BAA Compliant:
Yes
Basin Depth:
9 in
Basin Length:
33-7/8 in
Basin Width:
17 in
CSA Certified:
CSA B45.4
Collection:
Crosstown®
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Satin
Depth:
9-7/8 in
Drain Diameter:
3-1/2 in
Drain Location:
Rear Right
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
Hardware Included:
Yes
Height:
9-22/25 in
IAPMO Listed -:
Yes
Length:
35-7/8 in
Material Type:
304
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Shape:
Rectangular
Side Spray:
No
Sink Bowl Size:
33-7/8 in x 17 in x 9 in
Sink Depth:
9-7/8 in
Sink Installation Type:
Farmhouse
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
35-7/8 in x 20-5/16 in
Style:
Contemporary
Thickness:
0.0560 in
Weight:
34.56 lb
Width:
20-31/100 in