35-7/8 x 20-5/16 in. Stainless Steel Double Bowl Interchangeable Apron Farmhouse Kitchen Sink with Sound Dampening in Polished Satin
Crosstown® 35-7/8 x 20-5/16 in. Stainless Steel Double Bowl Interchangeable Apron Farmhouse Kitchen Sink with Sound Dampening in Polished Satin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- MIXED MATERIALS: Pair the classic durability of a stainless sink with colorful aprons in stainless steel and fireclay to match your style and mood.
- ITEMS SOLD SEPARATELY: Crosstown sink for Interchangeable Apron feature and Interchangeable Aprons are purchased separately.
- SEVEN APRON COLORS: Select from six beautiful stainless hues of red, blue, black, silver, gold and copper, or go with a crisp white in fireclay.
- SOUND GUARD: Pads and undercoating enhance sound-deadening performance for a quieter time at the sink.
- 16-GAUGE STAINLESS STEEL: Premium 16-gauge thickness and Type 304 stainless steel for immense durability, performance and lustrous beauty.
- TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
- QUICK AND EASY APRON SWAP: Change the apron without removing or reinstalling sink; change seasonally or give kitchen a new look from day to night.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- CROSS BREAKS: Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance.
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Multi-Family
- BAA Compliant:
- Yes
- CSA Certified:
- CSA B45.4
- Collection:
- Crosstown®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Satin
- Depth:
- 9-7/8 in
- Drain Diameter:
- 3-1/2 in
- Drain Location:
- Rear Center, Rear Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- Hardware Included:
- Yes
- Height:
- 9-22/25 in
- IAPMO Listed -:
- Yes
- Length:
- 35-7/8 in
- Material Type:
- 304
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Side Spray:
- No
- Sink Bowl Size, Center:
- 13-469/500 in x 17 in x 9 in
- Sink Bowl Size, Left:
- 18-15/16 in x 17 in x 9 in
- Sink Bowl Size, Right:
- 13-15/16 in x 17 in x 9 in
- Sink Depth:
- 9-7/8 in
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 35-7/8 in x 20-5/16 in
- Style:
- Contemporary
- Thickness:
- 0.0560 in
- Weight:
- 38.08 lb
- Width:
- 20-31/100 in