Elkay

Crosstown® 35-7/8 x 20-5/16 in. No Hole Stainless Steel Single Bowl Apron Front Kitchen Sink in Polished Satin

Part #ECTXF134179R  |  Manufacturer Part #CTXF134179R

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • SEVEN APRON COLORS: Select from six beautiful stainless hues of red, blue, black, silver, gold and copper, or go with a crisp white in fireclay.
  • MIXED MATERIALS: Pair the classic durability of a stainless sink with colorful aprons in stainless steel and fireclay to match your style and mood.
  • ITEMS SOLD SEPARATELY: Crosstown sink for Interchangeable Apron feature and Interchangeable Aprons are purchased separately.
  • QUICK AND EASY APRON SWAP: Change the apron without removing or reinstalling sink; change seasonally or give kitchen a new look from day to night.
  • TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
  • CABINET SIZE: Minimum cabinet size for this sink is 36".
  • 16-GAUGE STAINLESS STEEL: Premium 16-gauge thickness and Type 304 stainless steel for immense durability, performance and lustrous beauty.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • CROSS BREAKS: Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

CSA Certified: CSA B45.4

Collection: Crosstown®

Color Finish: Polished Satin

Color Finish Category: Stainless Steel

Depth: 9-7/8 in

Drain Location: Rear Right

Drain Opening: 3-1/2 in

Gauge: 16

IAPMO Listed: Yes

Material Type: 304

Number Of Bowls: 1

Number of Holes: No Hole

Origin: Global

Overall Sink Size: 35-7/8 in x 20-5/16 in

Shape: Rectangular

Side Spray: No

Sink Bowl Size: 33-7/8 in x 17 in x 9 in

Sink Installation Type: Apron Front

Sink Material: Stainless Steel

Sink Size Range: Greater than 35 in