Elkay Crosstown® 36-1/2 x 18-1/2 in. Stainless Steel Single Bowl Undermount Kitchen Sink

EECTRU35179

Manufacturer Part #: ECTRU35179

Number of Holes

No Hole

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space
  • Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance
  • Premium, 18 gauge stainless steel construction
  • TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • CROSS BREAKS: Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".

SPECIFICATIONS

ADA Compliant
No
Application
Residential
CSA Certified
CSA B45.4
Collection
Crosstown®
Depth
9 in
Drain Location
Rear Center
Drain Opening
3-1/2 in
GSA Approved
No
Gauge
18
Height
9 in
IAPMO Listed
Yes
Number Of Bowls
1
Number of Holes
No Hole
Origin
Global
Package Quantity
1
Shape
Rectangular
Side Spray
No
Sink Bowl Size
35 in x 17 in x 9 in
Sink Installation Type
Undermount
Sink Material
Stainless Steel
Sink Size Range
Greater than 35 in
Width
18-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday