1-Bowl Topmount and Undermount Rectangular Kitchen Sink Kit with Rear Center Drain in Polished Satin
This product has been replaced by
Manufacturer Part #ECTSRAD25226TBG0
Crosstown™ 1-Bowl Topmount and Undermount Rectangular Kitchen Sink Kit with Rear Center Drain in Polished Satin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
- Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space
- Product is ADA compliant when properly installed
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
- U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
- Includes ECTSRAD25226 sink, CTOBG2115SS bottom grid
- Offset drain placement provides more usable space on the bottom of the sink and in the cabinet below
- KIT INCLUDES: ECTSRAD25226 sink, CTOBG2115SS bottom grid; save the time of having to purchase each item separately.
- CABINET SIZE: Minimum cabinet size for this sink is 30".
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Capacity:
- 9.5 gal
- Collection:
- Crosstown™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Satin
- Depth:
- 6 in
- Drain Location:
- Rear Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- No
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Package Quantity:
- 1
- Shape:
- Rectangular
- Side Spray:
- No
- Sink Bowl Size:
- 22-1/2 in x 16-3/4 in x 6 in
- Sink Installation Type:
- Dual Mount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 25 in x 22 in