0 items

Elkay Crosstown™ 2-Bowl Undermount Kitchen Sink with Center Drain in Polished Satin

EEFRU321910

Color Finish

(Pricing is for Polished Satin)

$754.4

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • CROSS BREAKS: Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance.
  • Cross breaks: creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • Geometric design offers straight sidewalls and a flat bottom for a modern look and more usable and easy to clean space
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • Premium, 16 gauge, type 304 stainless steel construction
  • Reversible design: sink can be installed with large bowl on the left or right
  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • TWO BOWLS, DIFFERENT SIZES: Use bowls independently; wash dishes on one side, while keeping the other bowl available for smaller tasks.

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Application
Residential
Bowl Size Single Or Left
7-1/2 in x 15-3/4 in x 6 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.4
Capacity
17 gal
Center Bowl Size
21 in x 15-3/4 in x 10 in
Collection
Crosstown™
Color Finish
Polished Satin
Color Finish Category
Stainless Steel
Depth
10 in
Drain Location
Center
Drain Opening
3-1/2 in
Faucet Installation
No Hole
GSA Approved
No
Gauge
16
IAPMO Listed
Yes
Installation Type
Undermount
Material
Stainless Steel
Material Type
304
Number Of Bowls
2
Origin
Global
Overall Sink Size
32-1/4 in x 18-1/4 in
Package Quantity
1
Right Bowl Size
21 in x 15-3/4 in x 8 in
Side Spray
No
Sink Size Range
31 in - 35 in
Thickness
0.0581 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday