No-Hole 1-Bowl Dualmount Bar Sink Kit with Centre Drain in Polished Satin
This product has been replaced by
Manufacturer Part #ECTSR15159TBG0
Crosstown® No-Hole 1-Bowl Dualmount Bar Sink Kit with Centre Drain in Polished Satin
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space
- Versatile design allows the sink to be installed as a top mount or undermount
- Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
- KIT INCLUDES: ECTSR15159 sink, CTBG1108SS bottom grid; save the time of having to purchase each item separately.
- DRAIN OPENING: Sink drain opening measures 3-1/2".
- CABINET SIZE: Minimum cabinet size for this sink is 18".
- Includes ECTSR15159 sink, CTBG1108SS bottom grid
- Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.4
- Capacity:
- 4.7 gal
- Collection:
- Crosstown®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Polished Satin
- Depth:
- 9 in
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 18 ga
- Height:
- 9 in
- IAPMO Listed -:
- Yes
- Length:
- 15 in
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Package Quantity:
- 1
- Shape:
- Rectangular
- Side Spray:
- No
- Sink Bowl Size:
- 12-1/2 in x 9-3/4 in x 9 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15 in x 15 in
- Width:
- 15 in