Elkay

Crosstown™ 9 in. 18 ga 2-Hole 1-Bowl Drop-In and Undermount Kitchen Sink Kit in Stainless Steel

Part #EECTSRS33229BGML2  |  Manufacturer Part #ECTSRS33229BGML2

Color/Finish:
Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Sound-deadening materials minimize sound and vibration, while reducing condensation on the underside of the sink
  • Geometric design offers straight sidewalls and a flat bottom for a modern look and more usable and easy to clean space
  • Dual mount: versatile design allows the sink to be installed as a top mount or undermount
  • Cross breaks: creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance
  • Includes ECTSRS33229 sink, CTOBG2915SS bottom grid
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 36".
  • KIT INCLUDES: ECTSRS33229 sink, CTOBG2915SS bottom grid; save the time of having to purchase each item separately.

Specifications

ADA Compliant: No

Application: Residential

CSA Certified: CSA B45.4

Center Size: 4 in

Collection: Crosstown™

Depth: 9 in

Drain Location: Rear Center

Drain Opening: 3-1/2 in

GSA Approved: No

Gauge: 18

IAPMO Listed: No

Number Of Bowls: 1

Number of Holes: 2 Hole

Shape: Rectangular

Sink Bowl Size: 30-1/2 in x 16-3/4 in x 9 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Stainless Steel

Sink Size Range: 31 in - 35 in