Crosstown™ Bottom Grid in Polished Stainless Steel for 14-3/4 x 16-3/4 in. Bowl

Part #ECTOBG1215SS  |  Item #5058722  |  Manufacturer Part #CTOBG1215SS

Discontinued

Color/Finish:
Polished Stainless Steel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.
  • CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
  • PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
  • CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
  • DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.

Specifications

Brand Model Compatibility: 14-3/4 in x 16-3/4 in Bowl

CARB OTC LEED Compliant: No

Collection: Crosstown™

Color Finish: Polished Stainless Steel

Color Finish Category: Stainless Steel

GSA Approved: No

Height: 11/16 in

IAPMO Listed: No

Length: 12-1/2 in

Material: Stainless Steel

Origin: Global

Package Quantity: 1

Side Spray: No

Width: 15-3/4 in