Elkay Crosstown™ Rinsing Basket in Stainless Steel

ELKFRB1116SS

Manufacturer Part #: LKFRB1116SS

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Custom sized: baskets are sized to fit specific Elkay sinks
  • Corrosion resistant: constructed of solid stainless steel to resist corrosion
  • Specially designed feet protect sink bottom to keep it looking great
  • Includes removable stainless steel dish rack for air drying dishes
  • Dishwasher safe: fits inside the dishwasher for convenient cleaning

SPECIFICATIONS

ADA Compliant
No
Collection
Crosstown™
Depth
1-1/8 in
Height
1-1/8 in
Origin
Global
Side Spray
No
Width
15 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday