16 x 18-1/2 in. Stainless Steel Single Bowl Undermount Kitchen Sink

This product has been replaced by

Elkay Polished Satin 16 x 18-1/2 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink
Elkay 16 x 18-1/2 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Polished Satin
Manufacturer Part #EFRU131610T
You last purchased this on
 
Elkay

Avado™ 16 x 18-1/2 in. Stainless Steel Single Bowl Undermount Kitchen Sink

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Elkay Polished Satin 16 x 18-1/2 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink
Elkay 16 x 18-1/2 in. No Hole Stainless Steel Single Bowl Undermount Kitchen Sink in Polished Satin
Manufacturer Part #EFRU131610T
Elkay

Avado™ 16 x 18-1/2 in. Stainless Steel Single Bowl Undermount Kitchen Sink

  • Fast #
  • Part #EEFRU131610
  • Item #4219418
  • Manufacturer Part #EFRU131610
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sound Guard® sound deadening
  • Cross breaks: creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance
  • No faucet drilling
  • EXTRA DEEP BOWLS: High-capacity bowls offer more room inside for stacking dishes, filling stockpots, and handling large baking sheets and roasters.
  • OFFSET DRAIN: Drain placement provides more usable space on the bottom of the sink and in the cabinet below.
  • LARGE CAPACITY: Straight sidewalls give the sink a flat bottom and offer more usable space for stacking, soaking and washing dishes; easy to clean.
  • TIGHT CORNERS: Fresh, geometric design offers straight sidewalls and a flat bottom for a modern look and more usable space; easy to clean.
  • Satin finish
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CROSS BREAKS: Creased accent lines in the sink bottom deliver superior drainage and give the sink a professional appearance.
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.4
Capacity:
9.2 gal
Collection:
Avado™
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Satin
Depth:
10 in
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
GSA Approved:
No
Gauge (metal):
16 ga
IAPMO Listed -:
Yes
Material Type:
304
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Package Quantity:
1
Sink Bowl Size:
13-1/2 in x 16 in x 10 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
16 in x 18-1/2 in