Cutting Board 14-1/2 x 11-1/4 in.

Part #ECBS1316  |  Item #1394494  |  Manufacturer Part #CBS1316

$ 99.75 EACH

Length:

14-1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • CUSTOM SIZED: Designed to fit into place in specific Elkay sinks or countertop openings.
  • BUILT FOR SUSTAINABILITY: Manufactured from the finest hardwoods grown in a sustainable manner.
  • MADE IN THE USA: Our cutting boards are proudly made in the USA.
  • CONVENIENT: The unique styling of Elkay cutting boards in your sink space makes cutting and cleaning fruits and vegetables even quicker.
  • INCREASE FUNCTIONALITY: Elkay accessories are designed to enhance the functionality of your sink and make your daily routines easier.
  • ABOUT ELKAY: Founded in 1920, we offer high-quality plumbing products for residential and commercial use.

Specifications

ADA Compliant: No

Application: [Residential, Multi-Family]

Color Finish: Chrome

Color Finish Category: Chromes

Dishwasher Safe: No

Faucet Connection: [Female, Compression, Hose]

Faucet Material: Brass

Handle Type: Sensor

Height: 3/4 in

Installation Type: Deck Mount

Length: 14-1/2 in

Material: [Solid Maple, Hardwood]

Number of Holes: 1 Hole

Origin: Domestic

Product Type: Accessory

Side Spray: No

Spout Height: 4-18/25 in

Spout Reach: 4-19/25 in

Spout Type: Fixed

Style: Traditional

Thickness: 3/4 in

Type: ECBS1316

Width: 17 in