Elkay Cutting Board 16-3/4 x 13-1/2 in.

ECB1613

Manufacturer Part #: CB1613

Length

13-1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Fits only undermount sinks with minimum 1/2" reveal
  • Fits bowl sizes: 13 1/2" X 16" and 14" X 14"
  • Made of durable hardwood

SPECIFICATIONS

Height
1 in
Origin
Domestic
Package Quantity
1
Side Spray
No
Type
ECB1613
Width
16-3/4 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday