CuVerro 19X18 3H 1B COP TM KITC SINK LUST

Part #ELR19183CU  |  Item #4706859  |  Manufacturer Part #LR19183-CU

Type:

STR412031
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ANTIMICROBIAL COPPER: Registered by the U.S. Environmental Protection Agency to continuously kill more than 99.9% of bacteria within two hours.
  • REPAIRABLE FINISH: Finish is scratch resistant to heavy-duty use. Deep scratches are repairable. Lustrous grain reflects light evenly for high shine.
  • QUIET: Sound-deadening pad(s) minimizes sound and vibration for a quieter time at the sink.
  • U-CHANNEL INSTALLATION: Mounting clips placed inside the channel before installation mean less time under the sink for an easier install.
  • CENTER DRAIN: Drain is conveniently placed in the center of the sink.
  • DRAIN OPENING: Sink drain opening measures 3-1/2".
  • CABINET SIZE: Minimum cabinet size for this sink is 24".
  • MADE IN THE USA: This Elkay product is proudly made in the USA.
  • ABOUT ELKAY: Elkay has been family-owned and -operated since 1920. We offer high-quality plumbing products to make your daily routines easier.

Specifications

ADA Compliant: No

Antimicrobial: Yes

Application: Healthcare

Basin Depth: 7-1/2 in

Basin Length: 16 in

Basin Shape: Rectangle

Basin Width: 11-1/2 in

CSA Certified: CSA B45.12

Capacity: 5.6 gal

Collection: CuVerro

Color Finish: Lustrous Satin

Color Finish Category: Stainless Steel

Drain Diameter: 3-1/2 in

Drain Location: Center

Drain Opening: 3-1/2 in

Faucet Included: No

Gauge: 18

Hardware Included: Yes

Height: 7-5/8 in

IAPMO Listed: Yes

Installation Type: Drop-in

Length: 19 in

Material: CuVerro Antimicrobial Copper

Material Type: CuVerro® Antimicrobial

Number Of Bowls: 1

Number of Holes: 3 Hole

Origin: Domestic

Overall Sink Size: 19 in x 18 in

Overflow Included Yes or No: No

Side Spray: No

Sink Bowl Size: 16 in x 11-1/2 in x 7-1/2 in

Sink Depth: 7-5/8 in

Sink Installation Type: Drop-in

Sink Material: Copper

Sink Size Range: Less than 20 in

Thickness: 0.0475 in

Type: STR412031

Weight: 10.4

Width: 18 in