4-9/16 x 4 in. Bathroom Sink Drain in Lustrous Satin
CuVerro 4-9/16 x 4 in. Bathroom Sink Drain in Lustrous Satin
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1-1/2" O.D. x 4" tailpiece.
- DURABLE: Corrosion resistant for long-lasting durability.
- Perforated 3" grid strainer.
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Antimicrobial:
- Yes
- Application:
- Healthcare
- CSA Certified:
- CSA B125.2
- Collection:
- CuVerro
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Lustrous Satin
- Diameter:
- 4-1/2 in
- Faucet Connection Size:
- 3-1/2 in
- Grid Drain Material:
- Copper
- Height:
- 6-13/16 in
- Length:
- 4-1/2 in
- Material:
- CuVerro Antimicrobial Copper
- Material Type:
- CuVerro® Antimicrobial
- Number of Bowls:
- 3
- Origin:
- Domestic
- Overflow Included:
- No
- Product Type:
- Accessory
- Side Spray:
- No
- Strainer Diameter:
- 4-9/16 in
- Tailpiece Length:
- 4 in
- Tailpiece Style:
- Straight
- Width:
- 4-1/2 in